2-1/2 x 1/4 in. NPT 60 psi Low Pressure Gauge

You last purchased this on
 
Reotemp Instrument

2-1/2 x 1/4 in. NPT 60 psi Low Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reotemp Instrument

2-1/2 x 1/4 in. NPT 60 psi Low Pressure Gauge

  • Fast #
  • Part #PC25S2A4P53
  • Item #7570753
  • Manufacturer Part #C25S2A4P53
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CE Approved:
No
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in x 1/4 in
Material:
Stainless Steel
NSF Certified:
No
Pressure - High:
60
Pressure - Low:
0
UL Listed:
No