4-1/2 in. 30 psi Pressure Gauge

You last purchased this on
 
Reotemp Instrument

4-1/2 in. 30 psi Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reotemp Instrument

4-1/2 in. 30 psi Pressure Gauge

  • Fast #
  • Part #RPT45P1A2P16GTHV
  • Item #7183522
  • Manufacturer Part #PT45P1A2P16-G-T-HV
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
NSF Certified:
No
Pressure - Maximum:
30 psi