2-1/2 x 1/4 in. NPT 100 psi Stainless Steel Pressure Gauge
Series PM25 2-1/2 x 1/4 in. NPT 100 psi Stainless Steel Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Field fillable case, Nema 4X/IP65
- Economical crimped gauge with heavy duty case design
- All welded stainless steel construction
- Ideal for both Indoor and outdoor applications
Documents
Specifications
- ASME:
- ASME Grade B, ASME B40.100
- CE Approved:
- No
- Collection:
- Series PM25
- Color Finish Name:
- White
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- B
- Installation Type:
- Bottom Mount
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 304, 316
- NEMA:
- NEMA 4X/IP 65
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- Weight:
- 0.35 lb