Replace-It™ 9-1/4 in. Adjustable Strainer

S8479

Diameter

9-1/4 in

$58.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable fastening clips to fit almost any drain
  • Corrosion resistant
  • Easily replace rusted or broken cast iron strainers or bar grates

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Replace-It™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
9-1/4 in
IAPMO Listed
No
NSF Certified
No
Product Type
Strainer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday