3-Rail™ 66 in. Reinforced Green Marker Post with no Decal

Part #RFR66CG  |  Item #3441020  |  Manufacturer Part #FR66C-G

Call for Pricing EACH

Color/Finish:
Green

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Pultruded fiberglass set in a composite resin
  • Side-rails and reinforcing rib provide strength and rigidity
  • Temperature stable
  • Fire resistant
  • Pointed end for easy installation
  • 10-Year warranty for posts that include PolyTech coating

Documents

Specifications

Brand Model Compatibility: 3-Rail™ Marker Post

Coating: Polytech

Collection: 3-Rail™

Color Finish: Green

Color Finish Category: Greens

Length: 66 in

Lettering: Warning

Material: Fiberglass

Temperature Range: -40 to 140 Deg F

Type: Marker

UL Listed: No