0 items

Repnet 3-Rail™ 66 in. Marker Post

RFR66

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • "Warning - Water Pipe" decal provided
  • Conforms to APWA colors
  • Design allows the post to bend over when hit, then snap back into its normal upright position
  • Other colors and custom decals are available
  • Rigid enough to be installed easily in most soil conditions
  • Saturated with bright pigments and UV stabilizers to ensure the color remains bright for years

SPECIFICATIONS

Coating
Polytech
Collection
3-Rail™
Color Finish
Blue
Length
66 in
Material
Fiberglass, Plastic
Temperature Range
-40 to 140 Deg F
Type
Marker
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday