HIT KIT™ Hit Kit in Black and Orange

Part #RHK220ENG  |  Item #4930421  |  Manufacturer Part #HK220-ENG

Call for Pricing EACH

Type

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features (3) Mark stand, (1) Damage stand; (8) spikes; (1) 36" ruler
  • Store in your truck to provide immediate access to these kits if you ever have an unplanned "hit"
  • Kit saves you time and expense by helping you visually document hits
  • Used to enhance root cause investigations and to accurately record damage to buried facilities such as fiber optic cable, pipelines, electrical lines and more
  • High visibility damage and mark posts allow you to photograph the excavation site from different angles and provide a better perspective of the damage or near miss
  • Additional rulers, posts and stands are available

Specifications

Collection: HIT KIT™

Color Finish: [Yellow, Orange, Black]

Color Finish Category: Yellows

Length: 36 in

Lettering: Mark;Damage

Material: Plastic

Number Of Pieces: 10 Piece

Type: Rhino Hit Kit +2™