0 items

Repnet TriView Flex™ Marker

RTVF66B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • "Warning - Water Pipe" decal provided
  • Can be buried or slid over existing metal u-channel posts
  • Conforms to APWA colors
  • Other colors and custom decals are available
  • So durable and flexible that it can withstand repeated hits at up to 55 mph and still snap back to the original position
  • TriView Flex™ (patented) triangular design ensures that your warning message can be seen from any direction

SPECIFICATIONS

Collection
TriView Flex™
Color Finish
Blue
Length
66 in
Material
Plastic
Type
Marker

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday