0 items

Republic Sales 0.5 psi Pressure Relief Valve

R2103003

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for blower service
  • Simply remove the retaining ring from the top of the body and add the appropriate number of 1/2 in. psi plates
  • Weighted relief valve settings can be easily adjusted simply by adding or removing weights

SPECIFICATIONS

Brand Model Compatibility
R2103085
End Connection 1
FNPT
End Connection 2
NPT
End Connections
FNPT x NPT
Height
7-3/4 in
Material
Steel
Maximum Pressure
1/2 psi
Valve Size
1 in
Valve Type
Relief Valves
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday