Republic Sales

1-1/2 in. Spring Loaded Pressure Relief Valve

Part #R2000510  |  Manufacturer Part #200-0510

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Republic relief valve is designed to protect a blower from overheating in a block off mode during vacuum or pressure operation
  • This valve is especially well-suited for use on regenerative blowers, which unlike positive displacement blowers can continue to run even against a dead head, thereby creating excessive internal heat
  • A very slight amount of air is allowed to be exhausted at all settings to provide a degree of protection against excessive overheating

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/2 in

Fitting Type: Straight

Length: 6-1/8 in

Material: Zinc Plated Steel

Maximum Pressure: 15 psi

Type: R2000510

Valve Size: 1-1/2 in