1 psi Weight Plate for 4 in. Republic Weighted Pressure Relief Valve
1 psi Weight Plate for 4 in. Republic Weighted Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 weight per 1 psi of pressure
- Weight for 4" valve 1 PSI
Specifications
- Brand Model Compatibility:
- R2103070
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Steel
- Pressure - Maximum:
- 1 psi
- UL Listed:
- No
- Valve Size:
- 4 in