Republic Sales

2 in. Anodized Aluminum Weighted Plate for Weighted Relief Valve

Part #R210306803  |  Manufacturer Part #210-3068-03

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for blower service
  • Weighted relief valve settings can be easily adjusted simply by adding or removing weights
  • Simply remove the retaining ring from the top of the body and add the appropriate number of 1/2 in. psi plates

Specifications

Brand Model Compatibility: Weighted Relief Valve

Material: Anodized Aluminum

Product Type: Weighted Plate

Valve Size: 2 in