4 in. Weighted Pressure Relief Valve

You last purchased this on
 
Republic Sales

4 in. Weighted Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Republic Sales

4 in. Weighted Pressure Relief Valve

  • Fast #
  • Part #R2103070
  • Item #5094618
  • Manufacturer Part #210-3070
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to adjust proper pressure setting
  • Weighted relief valve settings can be easily adjusted simply by adding or removing weights
  • Designed for WWTP blower service
  • To attain the pressure setting you want above 3 psi, simply remove the retaining ring from the top of the body and add the appropriate number of 1/2” psi plates (for valve sizes 1”, 1/1/2” and 2”) or 1 psi plates (for valves sizes 3” and 4”)
  • Bare valves open at 3 psi
  • Requires Certification

Specifications

Coating:
Anodized
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Aluminum
Pressure - Maximum:
15 psi
UL Listed:
No
Valve Size:
4 in
Valve Type:
Pressure Relief Valve