Republic Sales Spring Loaded Pressure Relief Valve

R20005

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A very slight amount of air is allowed to be exhausted at all settings to provide a degree of protection against excessive overheating
  • The Republic relief valve is designed to protect a blower from overheating in a block off mode during vacuum or pressure operation
  • This valve is especially well-suited for use on regenerative blowers, which unlike positive displacement blowers can continue to run even against a dead head, thereby creating excessive internal heat

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Type
Straight
Length
6-1/8 in
Material
Zinc Plated Steel
Maximum Pressure
15 psi
Type
R2000525
Valve Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday