0 items

Republic Wire 5/8 in. x 8 ft. Galvanized Ground Rod

GGREX

  • DIAMETER
  • PRICE

DESCRIPTION

SPECIFICATIONS

Diameter
5/8 in
Length
8 ft
Material
Galvanized

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday