Research Products

10 in. Backflow Damper for 1830 Dehumidifier

Part #R5450  |  Manufacturer Part #5450

Brand Model Compatibility:

1830 Dehumidifier
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 1830 Dehumidifier

Depth: 9/10 in

Height: 10-1/100 in

Length: 10 in

Type: Damper

Weight: 2

Width: 10-1/100 in