Research Products

30 x 8 in. Side Mount Rectangular Damper

Part #R6753  |  Manufacturer Part #6753

Length:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Aprilaire Model 6504 Zoned Comfort Control System

Depth: 32 in

Duct Shape: Rectangular

Gauge: 24

Height: 8 in

Length: 30 in

Material: Galvanized Steel

Shape: Rectangular

Volts: 24VAC

Watts: 6

Weight: 6.1

Width: 30 in