95 pt 245 cfm Dehumidifier
This product has been replaced by
Manufacturer Part #E100C
95 pt 245 cfm Dehumidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be programed to circulate air which evens out relative humidity levels and temperature in the treated area
- Freestanding with casters
- Washable MERV 8 Filter
Specifications
- AMP:
- 8
- Application:
- Dehumidifier
- CEC Compliant:
- For Sale in CA
- CFM:
- 265 ft3/min
- CSA Certified:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Decibel Rating (dB):
- 54 dB
- Display Type:
- Digital
- FM Approved:
- No
- Flow Rate:
- 11.875 gpd
- GSA Approved:
- No
- Height:
- 19-1/8 in
- IAPMO Listed -:
- No
- Length:
- 31-7/8 in
- Material:
- Metal
- Maximum Temperature:
- 104
- Moisture Removal:
- 95
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Dehumidifier
- Programmability:
- Programmable
- Refrigerant:
- R-410A
- Shape:
- Rectangular
- Temperature Range:
- 50 to 104 Deg F
- UL Listed:
- Yes
- Volts:
- 120VAC
- Watts:
- 2.2 kW
- Weight:
- 84 lb
- Width:
- 21-3/4 in