High/Low Limit Switch for 1730A
High/Low Limit Switch for 1730A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used on the Model 1730A
Specifications
- Brand Model Compatibility:
- 1730A
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Depth:
- 5 in
- Green Seal Certified:
- No
- Height:
- 1 in
- Length:
- 1 in
- Origin:
- Domestic
- Weight:
- 1 lb
- Width:
- 8 in