Research Products

Power Relay for Aprilaire 800 and 865 Humidifiers

Part #R4977  |  Manufacturer Part #4977

Brand Model Compatibility:

Aprilaire 800 and 865 Humidifiers
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Aprilaire 800 and 865 Humidifiers

Depth: 2-1/2 in

Height: 1-1/2 in

Length: 1-1/2 in

Type: Relay

Weight: 0.01

Width: 1-1/4 in