Residence 12-3/16 in. 100W 1-Light Outdoor Wall Lantern in Antique Bronze

PP605320

Color Finish

(Pricing is for Antique Bronze)

$97.56

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique bronze finish.
  • Geometric details.
  • Umber textured art glass panels.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Residence
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Diameter
8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Umber Textured Art
Height
12-3/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Transitional/Craftsman
Material
Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday