Residential Essentials 1-1/16 in. Mushroom Cabinet Knob

R10324

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-1/16 in
Handle Type
Knob
Height
1-1/8 in
Material
Zinc
Style
Traditional
Type
Knob
Width
1-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday