0 items

Residential Essentials 3-Gang Triple Receptacle Outlet Plate

R10833

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Length
4-1/2 in
Material
Stamped Steel
Number of Gangs
3
UL Listed
No
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday