0 items

Residential Essentials Bradford Standard Tissue Holder

R2208

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Bradford
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-3/4 in
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday