Resolve

Resolve® 32 oz. Stain Remover Carpet Cleaner

Part #RECK97402  |  Manufacturer Part #97402

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use on wool, nylon, synthetic and stain-resistant carpets.
  • Effective on most stains in as little as 3 minutes
  • Can be used for stains or for odor
  • Can be used as a traffic lane cleaner and pretreatment spray
  • Safe on wool, nylon, and other synthetic and stain-resistant carpets

Specifications

CARB OTC LEED Compliant: No

Capacity: 32 oz

Collection: Resolve®

Color Finish: Amber

Color Finish Category: Reds

Green Seal Certified: No

Height: 11-63/100 in

Length: 16-13/100 in

Material: Liquid

SCAQMD Compliant: No

Size: 32 oz

Type: RECK97402

Weight: 30.6

Width: 12-69/100 in