Resource Conservation Technologies
AquaGuard® 24V Condensate Switch 4-3/4 in.
Part #REC96124 | Item #3879070 | Manufacturer Part #96124
$
39.20
EACH
Volts:
24VProduct Details
- Mounted directly in auxiliary drain port of primary drain pan
- Bonus secondary sensor can be installed vertically or horizontally
- Automatic shut-off feature
Documents
Specifications
ADA Compliant: No
AMP: 5
Adjustable: No
Collection: AquaGuard®
Cord Length: 6 ft
Height: 14 in
Length: 4-3/4 in
Material: [Metal, Plastic]
Power Source: Electric
UL Listed: UL 508
Volts: 24V
Width: 2-3/4 in