RESPIRATOR CLN PADS 100/BOX
RESPIRATOR CLN PADS 100/BOX
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Select from either standard wipes (70% isopropanol) or alcohol free wipes
- Designed specifically for rubber respirator face pieces and other personal safety equipment
- Individually foil-packaged towelettes
Documents
Specifications
- Application:
- Industrial, Healthcare
- Package Quantity:
- Box of 100
- Product Type:
- Wipes
- Type:
- A1001
- Weight:
- 1.5 lb