Response
Response® 8 x 8 in. 2-ply Facial Tissue with Poly Shield in White
Part #NPS13000 | Item #7448103 | Manufacturer Part #13000
Product Details
- The softness and absorbency of the facial tissue consistently provides a durable yet gentle to the touch product
- Featuring a dust shield
- Box size: 9" x 8"
Specifications
Collection: Response®
Color Finish: White
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 8 in
Material: Fiber
Width: 8 in