Restroom and Wheelchair Accessible Sign

UST48

Lettering

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features universally and easily recognizable white graphics and raised tactile graphics with grade 2 Braille
  • Includes instructions and double-side adhesive tape for mounting to door or wall

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Grey, White
Length
9 in
Lettering
Restroom/Wheelchair Accessible
Material
Plastic
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday