Revco Industries
Black Stallion® L Size Cowhide Stick Weld Glove (Case of 144)
Part #R320L | Item #4291470 | Manufacturer Part #320L
Call for Pricing
per PAIR
Glove Size:
LProduct Details
- Durable
- CushionCore glove lining
- Favorite among professional welders
- Natural wing thumb design, welted seams, and palm and thumb area reinforcements
Specifications
Collection: Black Stallion®
Color Finish: [Blue, White]
Glove Size: L
Glove Type: Welding
Material: Leather