18 in. 27° HVAC Fan Blade
18 in. 27° HVAC Fan Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Blade Pitch:
- 27°
- Blade Span:
- 18 in
- Diameter:
- 18 in
- Energy Star Compliant:
- No
- Product Type:
- Fan Blade