24 in. 34° HVAC Fan Blade
24 in. 34° HVAC Fan Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Blade Pitch:
- 34°
- Blade Span:
- 24 in
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Installation Type:
- Ceiling Mount
- Product Type:
- Fan Blade
- UL Listed:
- No