Revolution Bag, Llc

33 x 39 in. 33 gal 1.20 mil Bag Can Liner in Green (Case of 100)

Part #RSHPP725013GN  |  Manufacturer Part #SHPP725013GN

Capacity:

33 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Gauge: 1.2 mil / 30.5 mic
  • Liner Size (WxL): 33" x 39"
  • Capacity: 32-33 gallon
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin

Specifications

Capacity: 33 gal

Color Finish: Green

Length: 39 in

Package Quantity: Case of 100

Thickness: 1.20 mil

Width: 33 in