42 x 54 in. 60 gal 1.35 mil Bag Can Liner in Black (Case of 100)

Part #RSHPP725001BK  |  Item #7442736  |  Manufacturer Part #SHPP725001BK

Call for Pricing per CASE

Capacity:

60 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Gauge: 1.35 mil / 34.3 mic
  • Liner Size (WxL): 42" x 54"
  • Capacity: 60 gallon
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin

Specifications

Capacity: 60 gal

Color Finish: Black

Length: 54 in

Package Quantity: Case of 100

Thickness: 1.35 mil

Width: 42 in