43 x 47 in. 56 gal 0.85 mil Trash Bag in Natural (Case of 100)
43 x 47 in. 56 gal 0.85 mil Trash Bag in Natural (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ECO-FRIENDLY – Made with up to 97% recycled content that exceeds EPA guidelines by an average of 700%; ECOLOGO® certified and meets USGBC LEED® requirements
- VALUE – No extra cost for being green with comparable pricing to non-recycled liners
- QUALITY - Strong, durable construction that meets or exceeds performance of non-recycled liners with star-sealed bottom, perforated coreless rolls and no slit seals to split under pressure
- Thickness: 0.85 mil
- Color: Natural
- MADE IN THE USA – Manufactured locally and made from recycled material collected from American farms
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Gauge (metal):
- 0.85 mm
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Case of 100
- Product Type:
- Trash Bag
- Size:
- 43 in x 47 in
- Thickness:
- 0.85 mil
- Width:
- 43 in