52 x 75 in. 96 gal 1.75 mil Bag Can Liner in Black (Case of 50)
52 x 75 in. 96 gal 1.75 mil Bag Can Liner in Black (Case of 50)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gauge: 1.75 mil / 44.5 mic
- Liner Size (WxL): 52" x 75"
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
- Capacity: 96 gallon
Documents
Specifications
- Capacity:
- 96 gal
- Color Finish Name:
- Black
- Length:
- 75 in
- Material:
- Plastic
- Package Quantity:
- Case of 50
- Product Type:
- Can Liner
- Size:
- 52 in x 75 in
- Thickness:
- 1.75 mil
- Width:
- 52 in