12-16 gal. 23 x 31 in. Trash Can Liner in Natural (Case of 1000)

You last purchased this on
 
Revolution Bag®

EcoMax 12-16 gal. 23 x 31 in. Trash Can Liner in Natural (Case of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Revolution Bag®

EcoMax 12-16 gal. 23 x 31 in. Trash Can Liner in Natural (Case of 1000)

  • Fast #
  • Part #RPC10LWN
  • Item #7442602
  • Manufacturer Part #PC10LWN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gauge: 0.3 mil / 7.6 mic
  • Liner Size (WxL): 23" x 31"
  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
  • Capacity: 12-16 gallon
  • Dry Load: 37 lbs. / Wet Load: 24 lbs.
  • Requires Certification

Documents


Specifications

Capacity:
12-16 gal
Collection:
EcoMax
Color Finish Name:
Natural
EPA Compliant:
Yes
Length:
31 in
Material:
Plastic
Material Type:
PCRPro Resin
Package Quantity:
Case of 1000
Product Type:
Can Liner
Size:
31 in x 23 in
Thickness:
0.3 mil
Width:
23 in
Work Load Limit:
37 lb