40 x 46 in. 45 gal 0.59 mil Bag Can Liner in Natural (Case of 250)
EcoMax 40 x 46 in. 45 gal 0.59 mil Bag Can Liner in Natural (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gauge: 0.59 mil / 15 mic
- Liner Size (WxL): 40" x 46"
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
- Capacity: 40-45 gallon
- Dry Load: 64 lbs. / Wet Load: 52 lbs.
Documents
Specifications
- Capacity:
- 45 gal
- Collection:
- EcoMax
- Color Finish Name:
- Natural
- Length:
- 46 in
- Material:
- Plastic
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Size:
- 46 in x 40 in
- Thickness:
- 0.59 mil
- Width:
- 40 in