EcoMax 44 gal. Trash Can Liner in Green (Case of 200)

Part #RPC44XHGN  |  Item #7443085  |  Manufacturer Part #PC44XHGN

Call for Pricing per CASE

Capacity:

44 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • EPA compliant trash can liners with post-consumer recycled resin
  • Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCScertified™ as an environmentally preferred product
  • Film: LLDPE (linear low density polyethylene)
  • Star-sealed and perforated on a roll
  • Color: Green
  • Thickness: 0.70 Mil (17.8 Mic)
  • Size: 36" x 47"
  • Capacity: 44 Gallon Brute
  • Dry/Wet Weight: 73/55 lbs.

Specifications

Capacity: 44 gal

Collection: EcoMax

Color Finish: Green

EPA Compliant: Yes

Length: 47 in

Material: Plastic

Material Type: PCRPro Resin

Package Quantity: Case of 200

Product Type: Can Liner

Thickness: 0.7 mil

Width: 36 in

Work Load Limit: 73