EcoMax 44 gal. Trash Can Liner in Natural (Case of 250)

Part #RPC44MRN  |  Item #7442621  |  Manufacturer Part #PC44MRN

Call for Pricing per CASE

Capacity:

44 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Gauge: 0.45 mil / 11.4 mic
  • Liner Size (WxL): 36" x 47"
  • Dry Load: 46 lbs. / Wet Load: 34 lbs.
  • Capacity: 44 gallon
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin

Specifications

Capacity: 44 gal

Collection: EcoMax

Color Finish: Natural

EPA Compliant: Yes

Length: 47 in

Material: Plastic

Material Type: PCRPro Resin

Package Quantity: Case of 250

Product Type: Can Liner

Thickness: 0.45 mil

Width: 36 in

Work Load Limit: 46