7-10 gal. Trash Can Liner in Natural (Case of 1000)
EcoMax 7-10 gal. Trash Can Liner in Natural (Case of 1000)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gauge: 0.3 mil / 7.6 mic
- Liner Size (WxL): 22" x 25"
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
- Capacity: 7-10 gallon
- Dry Load: 36 lbs. / Wet Load: 24 lbs.
Documents
Specifications
- Capacity:
- 7-10 gal
- Collection:
- EcoMax
- Color Finish Name:
- Natural
- EPA Compliant:
- Yes
- Length:
- 25 in
- Material:
- Plastic
- Material Type:
- PCRPro Resin
- Package Quantity:
- Case of 1000
- Product Type:
- Can Liner
- Size:
- 22 in x 25 in
- Thickness:
- 0.3 mil
- Width:
- 22 in
- Work Load Limit:
- 36 lb