36 x 47 in. 44 gal 0.9 mil Bag Can Liner in Natural (Case of 100)

You last purchased this on
 
Revolution Bag®

HeRCules 36 x 47 in. 44 gal 0.9 mil Bag Can Liner in Natural (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Revolution Bag®

HeRCules 36 x 47 in. 44 gal 0.9 mil Bag Can Liner in Natural (Case of 100)

  • Fast #
  • Part #RPC44100N
  • Item #7443230
  • Manufacturer Part #PC44100N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCS certified™ as an environmentally preferred product
  • Film: LLDPE (linear low density polyethylene)
  • EPA compliant trash can liners with post-consumer recycled resin
  • Capacity: 44 Gallon Brute
  • Thickness: 0.9 Mil (22.9 Mic)
  • Size: 36" x 47"
  • Natural bags are the “clear bag” alternative and all have contact clarity; Contact clarity means that all items pressing up against the bag’s film are easily identified
  • Star-sealed and perforated on a roll
  • Dry/Wet Weight: 104/81 lbs.
  • Requires Certification

Documents


Specifications

Capacity:
44 gal
Collection:
HeRCules
Color Finish Name:
Natural
Length:
47 in
Material:
Plastic
Material Type:
LDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Size:
36 in x 47 in
Thickness:
0.9 mil
Weight:
10.2 lb
Width:
36 in