38 x 58 in. 60 gal 1.75 mil Bag Can Liner in Natural (Case of 100)
HeRCules 38 x 58 in. 60 gal 1.75 mil Bag Can Liner in Natural (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCScertified™ as an environmentally preferred product
- Film: LLDPE (linear low density polyethylene)
- EPA compliant trash can liners with post-consumer recycled resin
- Capacity: 60 gallons
- Thickness: 1.75 mil ( 44.45 mic)
- Size: 38" x 58"
- Color: Natural
- Star-sealed and perforated on a roll
- Dry/Wet Weight: 131/93 lbs.
Documents
Specifications
- Capacity:
- 60 gal
- Collection:
- HeRCules
- Color Finish Name:
- Natural
- Length:
- 58 in
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Size:
- 38 in x 58 in
- Thickness:
- 1.75 mil
- Weight:
- 25.7 lb
- Width:
- 38 in