43 x 47 in. 1.35 mil Trash Bag in Black (Case of 100)

You last purchased this on
 
Revolution Bag®

HeRCules 43 x 47 in. 1.35 mil Trash Bag in Black (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Revolution Bag®

HeRCules 43 x 47 in. 1.35 mil Trash Bag in Black (Case of 100)

  • Fast #
  • Part #RPC47150BK
  • Item #7442631
  • Manufacturer Part #PC47150BK
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gauge: 1.35 mil / 34.3 mic
  • Liner Size (WxL): 43" x 47"
  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
  • Dry Load: 118 lbs. / Wet Load: 84 lbs.
  • Requires Certification

Documents


Specifications

Collection:
HeRCules
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
47 in
Material:
Plastic
Material Type:
LDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Size:
43 in x 47 in
Thickness:
1.35 mil
Weight:
18.2 lb
Width:
43 in