LoadMaster 24 x 24 in. 10 gal 0.85 mil Bag Can Liner in Black (Case of 500)

Part #RPC24XPBK  |  Item #7443227  |  Manufacturer Part #PC24XPBK

Call for Pricing per CASE

Capacity:

10 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • EPA compliant trash can liners with post-consumer recycled resin
  • Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCS certified™ as an environmentally preferred product
  • Film: LLDPE (linear low density polyethylene)
  • Star-sealed and perforated on a roll
  • Color: Black
  • Thickness: 0.85 Mil (21.6 Mic)
  • Size: 24" x 24"
  • Capacity: 7-10 gallons
  • Dry/Wet Weight: 90/70 lbs.

Specifications

Capacity: 10 gal

Collection: LoadMaster

Color Finish: Black

Length: 24 in

Material: Plastic

Material Type: LDPE

Package Quantity: Case of 500

Thickness: 0.85 mil

Width: 24 in