36 x 47 in. 44 gal 1.15 mil Bag Can Liner in Black (Case of 100)
LoadMaster 36 x 47 in. 44 gal 1.15 mil Bag Can Liner in Black (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gauge: 1.15 mil / 29.2 mic
- Liner Size (WxL): 36" x 47"
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
- Capacity: 44 gallon
- Dry Load: 100 lbs. / Wet Load: 78 lbs.
Documents
Specifications
- Capacity:
- 44 gal
- Collection:
- LoadMaster
- Color Finish Name:
- Black
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Size:
- 36 in x 47 in
- Thickness:
- 1.15 mil
- Width:
- 36 in