40 x 46 in. 45 gal 0.9 mil Bag Can Liner in Black (Case of 100)

You last purchased this on
 
Revolution Bag®

LoadMaster 40 x 46 in. 45 gal 0.9 mil Bag Can Liner in Black (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Revolution Bag®

LoadMaster 40 x 46 in. 45 gal 0.9 mil Bag Can Liner in Black (Case of 100)

  • Fast #
  • Part #RPC46XPBK
  • Item #7442627
  • Manufacturer Part #PC46XPBK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gauge: 0.9 mil / 22.9 mic
  • Liner Size (WxL): 40" x 46"
  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
  • Capacity: 40-45 gallon
  • Dry Load: 86 lbs. / Wet Load: 67 lbs.
  • Requires Certification

Documents


Specifications

Capacity:
45 gal
Collection:
LoadMaster
Color Finish Name:
Black
Length:
46 in
Material:
Plastic
Material Type:
LDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Size:
40 in x 46 in
Thickness:
0.9 mil
Width:
40 in