17/100 hp 3200 RPM 115V Vent Motor

You last purchased this on
 
Reznor

Reznor® 17/100 hp 3200 RPM 115V Vent Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reznor

Reznor® 17/100 hp 3200 RPM 115V Vent Motor

  • Fast #
  • Part #NOR220784
  • Item #3469994
  • Manufacturer Part #220784
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
1.7
Brand Model Compatibility:
UDAP, UDBP, UDBS 200-250
Collection:
Reznor®
Diameter:
3-1/2 in
Horsepower:
1/6 hp
Length:
4 in
Phase:
Single Phase
Product Type:
Vent Motor
RPM:
3200
Volts:
115V
Weight:
8.31 lb