0 items

Reznor 24 MBH 24,000 BTU Indoor Copper Coil Water Heater

RWS1824HA12

BTU

24000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed for 82-83% thermal efficiency
  • The air volume ranges from 270 to 4,750 CFM
  • The heating range of model WS is 13,000 to 350,000 BTU

SPECIFICATIONS

BTU
24000
Height
16-7/16 in
MBH
24
Maximum Temperature
115
Water Heater Type
Hydronic
Width
16-7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday