Unit Heater Control Board
Unit Heater Control Board
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 1 Year
Specifications
- Brand Model Compatibility:
- UDAP Unit Heaters
- Control Board Type:
- Unit Heater
- Origin:
- Domestic
- Volts:
- 24V
- Width:
- 6 in